Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 3/8IN COMPRESSION 3/8IN FNPTF

  • Mfr # 18154

  • Zoro # G621698416


product price: $10.29
/ea

Key Features

Fitting Connection Type
Compression|FNPT
Compression Thread Size
9/16-24 x 3/8-18
Max. Pressure
200 psi
Temp. Range
-65 to 250 deg F
Length
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18154
Zoro #
G621698416
UPC #
-
Country of Origin
Multiple

Dimensions

Compression Thread Size
9/16-24 x 3/8-18
Length
1.35 in
Hex Size
0.81 in

Details

Fitting Connection Type
Compression|FNPT
Item
Adapter
Max. Pressure
200 psi
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
Material
Brass

Description

MIDLAND INDUSTRIES 18154 Adapter, 3/8 in Compression x 3/8 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.