ADAPTER 3/8IN MALE ABS 1/4IN MALE PIPE

  • Mfr # 38369

  • Zoro # G221698717


product price: $5.35
/ea

Key Features

Connection Type
Male ABS|MPT
Thread Size
3/4-20
For Use With
Swivel Type Reusable and Crimped on Fittings
Fitting Length
0.75 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38369
Zoro #
G221698717
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-20
Fitting Length
0.75 in
Width
0.7 in

Details

Connection Type
Male ABS|MPT
For Use With
Swivel Type Reusable and Crimped on Fittings
Max. Pressure
125 psi
Temp. Range (F)
-400 to 1200 deg F
Pipe Fitting Material
Brass
Item
Adapter
Standards
DOT Approved
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing

Description

MIDLAND INDUSTRIES 38369 Adapter, 3/8 in Male ABS x 1/4 in Male Pipe, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.