
ADAPTER 3/8IN MALE FLARE 3/4IN MALE NPTF
Mfr # 10266
Zoro # G921698123
product price:Â $9.99
/eaKey Features
Fitting Connection Type
Male Flared|MNPT
Flare Thread Size
5/8-18 x 3/4-14
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10266
Zoro #
G921698123
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
5/8-18 x 3/4-14
Hex Size
1.06 in
Details
Fitting Connection Type
Male Flared|MNPT
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Basic Fitting Material
Brass
Item
Adapter
Max. Pressure
1000 psi
Description
MIDLAND INDUSTRIES 10266 Adapter, 3/8 in Male Flared x 3/4 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.