ADAPTER 3/8IN MALE FLARE 3/8IN FNPTF BRS

  • Mfr # 10236

  • Zoro # G121700718


product price: $10.59
/ea

Key Features

Basic Fitting Material
Brass
Temp. Range
-65 to 250 deg F
Hex Size
0.81 in
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Max. Pressure
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10236
Zoro #
G121700718
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.81 in
Flare Thread Size
5/8"-18 x 3/8"-18

Details

Basic Fitting Material
Brass
Temp. Range
-65 to 250 deg F
Item
Adapter
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Max. Pressure
1000 psi
Fitting Connection Type
Male Flared|FNPT

Description

MIDLAND INDUSTRIES 10236 Adapter, 3/8 in Male Flared x 3/8 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.