Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 3/8IN MFLRD 3/8IN MIFL BRS

  • Mfr # 12256

  • Zoro # G121697902


product price: $15.95
/ea

Key Features

Fitting Connection Type
MFLRD|MIFL
Hex Size
0.63 in
Basic Fitting Material
Brass
Standards
ASA, ASME, MS (Military Standards), SAE
Max. Pressure
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12256
Zoro #
G121697902
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.63 in
Flare Thread Size
5/8"-18 x 5/8"-18

Details

Fitting Connection Type
MFLRD|MIFL
Basic Fitting Material
Brass
Standards
ASA, ASME, MS (Military Standards), SAE
Max. Pressure
1000 psi
Temp. Range
-65 to 250 deg F
Item
Adapter

Description

MIDLAND INDUSTRIES 12256 SAE Flare Adapter, 3/8-in Male SAE Flared x 3/8-in Male Inverted Flare, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.