Zoro Homepage

ADAPTER 3/8IN MFLRD 5/16IN MIFL BRS

  • Mfr # 12254

  • Zoro # G321699300


original price: $33.79
10% off
new price: $30.39
/ea

Key Features

Basic Fitting Material
Brass
Flare Thread Size
5/8-18 x 1/2-20
Standards
ASA, ASME, MS (Military Standards), SAE
Fitting Connection Type
MFLRD|MIFL
Hex Size
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12254
Zoro #
G321699300
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
5/8-18 x 1/2-20
Hex Size
0.63 in

Details

Basic Fitting Material
Brass
Item
Adapter
Standards
ASA, ASME, MS (Military Standards), SAE
Fitting Connection Type
MFLRD|MIFL
Temp. Range
-65 to 250 deg F
Max. Pressure
1000 psi

Description

MIDLAND INDUSTRIES 12254 SAE Flare Adapter, 3/8-in Male SAE Flared x 5/16-in Male Inverted Flare, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.