
ADAPTER 3/8IN PTC 1/2IN ML THRD NP BRS
Mfr # 20062N
Zoro # G121699869
product price: $17.89
/eaKey Features
Temp. Range
-4 to 176 deg F
Fitting Connection Type
Push-to-Connect|Male Global
Hex Size
0.87 in
Max. Pressure
290 psi
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20062N
Zoro #
G121699869
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.87 in
Length
0.9 in
Details
Temp. Range
-4 to 176 deg F
Fitting Connection Type
Push-to-Connect|Male Global
Item
Adapter
Max. Pressure
290 psi
Basic Fitting Material
Brass
Description
MIDLAND INDUSTRIES 20062N Male Adapter, 3/8-in Push-to-Connect x 1/2-in Male Global Thread, Brass, Nickel-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.