ADAPTER 3/8IN SAE FEM FL 1/4IN MPT BRS

  • Mfr # 10442

  • Zoro # G921698468


product price: $10.19
/ea

Key Features

Connection Type
Female SAE Flared|MNPTF
For Use With
Aluminum, Brass, Copper, Steel Hydraulic Tubing That Can Be Flared
Fitting Length
0.8 in
Application
For LP and natural gas, flammable liquids, instrumentation, refrigeration, power steering, hydraulic and pneumatic systems
Max. Pressure
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10442
Zoro #
G921698468
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
0.8 in
Hex Size
0.81 in
Thread Size
5/8-18 x 1/4-18
Width
0.9 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Connection Type
Female SAE Flared|MNPTF
For Use With
Aluminum, Brass, Copper, Steel Hydraulic Tubing That Can Be Flared
Application
For LP and natural gas, flammable liquids, instrumentation, refrigeration, power steering, hydraulic and pneumatic systems
Max. Pressure
1000 psi
Item
Adapter
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Standards
ASA, ASME Compliant, MS (Military Standards), SAE

Description

MIDLAND INDUSTRIES 10442 SAE 45deg Flare Adapter, 3/8-in Female Flare x 1/4-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.