ADAPTER 3/8IN TUBE OD 1/4IN MALE NPTF

  • Mfr # 18188

  • Zoro # G721701511


product price:  $4.55
/ea

Key Features

Hex Size
0.56 in
Temp. Range
-65 to 250 deg F
Compression Thread Size
9/16-24 x 1/4-18
Material
Brass
Fitting Connection Type
Tube|MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18188
Zoro #
G721701511
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.56 in
Compression Thread Size
9/16-24 x 1/4-18
Length
0.6 in

Details

Temp. Range
-65 to 250 deg F
Item
Adapter
Material
Brass
Fitting Connection Type
Tube|MNPT
Standards
ASA, ASME Compliant, SAE
Max. Pressure
200 psi

Description

MIDLAND INDUSTRIES 18188 Adapter, 3/8 in Tube OD x 1/4 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.