ADAPTER 5/16IN FEM INVERTED FLRD 1/8IN

  • Mfr # 12045

  • Zoro # G521698387


product price: $3.29
/ea

Key Features

Temp. Range
-65 to 250 deg F
Hex Size
0.56 in
Flare Thread Size
1/2-20 x 1/8-27
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Max. Pressure
1200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12045
Zoro #
G521698387
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.56 in
Flare Thread Size
1/2-20 x 1/8-27

Details

Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Item
Adapter
Max. Pressure
1200 psi
Fitting Connection Type
Female Inverted Flared|MNPT
Basic Fitting Material
Brass

Description

MIDLAND INDUSTRIES 12045 Adapter, 5/16 in Female Inverted Flared x 1/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.