ADAPTER 5/16IN TUBE OD 1/4IN MALE NPTF

  • Mfr # 18184

  • Zoro # G421698050


product price:  $4.19
/ea

Key Features

Max. Pressure
300 psi
Temp. Range
-65 to 250 deg F
Material
Brass
Length
0.55 in
Hex Size
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18184
Zoro #
G421698050
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.55 in
Hex Size
0.56 in
Compression Thread Size
1/2-24 x 1/4-18

Details

Max. Pressure
300 psi
Temp. Range
-65 to 250 deg F
Material
Brass
Fitting Connection Type
Tube|MNPT
Standards
ASA, ASME Compliant, SAE
Item
Adapter

Description

MIDLAND INDUSTRIES 18184 Adapter, 5/16 in Tube OD x 1/4 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.