ADAPTER 5/32IN TUBE OD 1/16IN MIP BRS

  • Mfr # 38769

  • Zoro # G221700014


product price: $13.25
/ea

Key Features

Thread Size
5/16-24 x 1/16-27
Pipe Fitting Material
Brass
For Use With
SAE J844 Type A Nylon Tubing, Split Sleeve Fittings
Connection Type
Tube|MIP
Width
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38769
Zoro #
G221700014
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16-24 x 1/16-27
Width
0.35 in
Fitting Length
0.75 in
Fitting Side B Nominal Pipe Size
1/16 in

Details

Pipe Fitting Material
Brass
For Use With
SAE J844 Type A Nylon Tubing, Split Sleeve Fittings
Connection Type
Tube|MIP
Item
Adapter
Max. Pressure
150 psi
Temp. Range (F)
-40 to 220 deg F
Standards
DOT

Description

MIDLAND INDUSTRIES 38769 Adapter, 5/32 in Tube OD x 1/16 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.