
ADAPTER 5/32IN TUBE OD 1/8IN MIP BRS
Mfr # 38770
Zoro # G321701041
product price: $13.75
/eaKey Features
Fitting Length
0.85 in
Standards
DOT
Thread Size
5/16-24 x 1/8-27
For Use With
SAE J844 Type A Nylon Tubing, Split Sleeve Fittings
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38770
Zoro #
G321701041
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
0.85 in
Thread Size
5/16-24 x 1/8-27
Width
0.4 in
Fitting Side B Nominal Pipe Size
1/8 in
Details
Item
Adapter
Standards
DOT
For Use With
SAE J844 Type A Nylon Tubing, Split Sleeve Fittings
Pipe Fitting Material
Brass
Connection Type
Tube|MIP
Max. Pressure
150 psi
Temp. Range (F)
-40 to 220 deg F
Description
MIDLAND INDUSTRIES 38770 Adapter, 5/32 in Tube OD x 1/8 in MIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.