Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 5/8IN BUBBLE BARBED 3/8IN MIP

  • Mfr # 32182

  • Zoro # G021701570


product price: $10.65
/ea

Key Features

Fitting Connection Type
Barbed|MIP
Max. Working Pressure (PSI)
150 psi
Basic Fitting Material
Brass
Application
For automotive, light truck, and small engine fuel lines, low pressure air, fuel and oil applications
Operating Temp. (F)
-40 to 160 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32182
Zoro #
G021701570
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.7 in

Details

Fitting Connection Type
Barbed|MIP
Max. Working Pressure (PSI)
150 psi
Basic Fitting Material
Brass
Application
For automotive, light truck, and small engine fuel lines, low pressure air, fuel and oil applications
Item
Adapter
Operating Temp. (F)
-40 to 160 deg F

Description

MIDLAND INDUSTRIES 32182 Adapter, 5/8 in Bubble Barbed x 3/8 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.