
ADAPTER 5/8IN MJIC 1/2IN MPT STL
Mfr # 2404108
Zoro # G621699369
product price: $4.75
/eaKey Features
Max. Pressure
3000 psi
Fitting Thread Size 1
7/8-14
Length
1.8 in
Standards
SAE J514, SAE 070102, MS 51500
End 1 Connection Type
Male JIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2404108
Zoro #
G621699369
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Thread Size 1
7/8-14
Length
1.8 in
Thread Size
7/8-14 x 3/4-16
Fitting Thread Size 2
1/2-14
Details
Max. Pressure
3000 psi
Standards
SAE J514, SAE 070102, MS 51500
End 1 Connection Type
Male JIC
End 2 Connection Type
Male NPTF
Item
Adapter
Fitting Material
Steel
Description
MIDLAND INDUSTRIES 2404108 Adapter, 5/8-in Male JIC x 1/2-in Male NPTF, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.