Zoro Homepage

ADAPTER 8MM PUSH-IN 1/4IN MALE BSPT

  • Mfr # 20634

  • Zoro # G821699206


product price: $4.45
/ea

Key Features

Temp. Range
-5 to 175 deg F
Fitting Connection Type
Push-Fit|Male BSP
Max. Pressure
220 psi
Length
0.55 in
Thread Size
1/4-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20634
Zoro #
G821699206
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.55 in
Thread Size
1/4-19

Details

Temp. Range
-5 to 175 deg F
Fitting Connection Type
Push-Fit|Male BSP
Max. Pressure
220 psi
Item
Adapter
Basic Fitting Material
Composite

Description

MIDLAND INDUSTRIES 20634 Adapter, 8 mm Push-In x 1/4 in Male BSPT, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.