Zoro Homepage

ADAPTER CYL MA DUAL 1/4IN 3/16IN BRS

  • Mfr # 12212

  • Zoro # G321698556


product price: $4.15
/ea

Key Features

Fitting Connection Type
Male Inverted Flared|Female Inverted Flared
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Max. Pressure
1400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12212
Zoro #
G321698556
UPC #
-
Country of Origin
Multiple

Details

Fitting Connection Type
Male Inverted Flared|Female Inverted Flared
Temp. Range
-65 to 250 deg F
Item
Adapter
Basic Fitting Material
Brass
Max. Pressure
1400 psi

Description

MIDLAND INDUSTRIES 12212 Dual Master Cylinder Adapter, 1/4 in Male Inverted Flared x 3/16 in Female Inverted Flared

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.