Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER EXTND 1/2IN FNPTF 3/8IN MNPTF

  • Mfr # 28195L

  • Zoro # G521699377


product price: $6.89
/ea

Key Features

Fitting Length
0.95 in
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Hex Size
0.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28195L
Zoro #
G521699377
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
0.95 in
Hex Size
0.93 in
Thread Size
1/2-14 x 3/8-18
Width
0.85 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Standards
ASA, ASME Compliant, SAE
Item
Adapter
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
FNPT|MNPT

Description

MIDLAND INDUSTRIES 28195L Extender Adapter, 1/2 in FNPTF x 3/8 in MNPTF, 1.19 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.