Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER EXTND 1/4IN FEM NPTF 1/8IN BRS

  • Mfr # 28191L

  • Zoro # G921697799


product price: $1.95
/ea

Key Features

Pipe Fitting Material
Brass
Fitting Length
0.85 in
Temp. Range (F)
-65 to 250 deg F
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28191L
Zoro #
G921697799
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
0.85 in
Width
0.65 in
Hex Size
0.62 in
Thread Size
1/4-18 x 1/8-27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
For Use With
Brass, Bronze, Copper, Steel, Aluminum and Iron Pipe
Standards
ASA, ASME, SAE
Item
Adapter
Connection Type
FNPT|MNPT

Description

MIDLAND INDUSTRIES 28191L Extender Adapter, 1/4 in Female NPTF x 1/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.