Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER EXTND 1IN FNPTF 3/4IN MNPTF BRS

  • Mfr # 28229

  • Zoro # G321701157


product price: $48.15
/ea

Key Features

Thread Size
1-11-1/2 x 3/4-14
Width
1.65 in
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Connection Type
FNPT|MNPT
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28229
Zoro #
G321701157
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-11-1/2 x 3/4-14
Width
1.65 in
Fitting Length
1.5 in

Details

Item
Adapter
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Connection Type
FNPT|MNPT
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Max. Pressure
1000 to 1200 psi

Description

MIDLAND INDUSTRIES 28229 Extender Adapter, 1 in FNPTF x 3/4 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.