
ADAPTER EXTND 3/4IN 1/2IN MNPTF 1.69IN
Mfr # 28208
Zoro # G621699239
product price: $21.95
/eaKey Features
Temp. Range (F)
-65 to 250 deg F
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Connection Type
FNPT|MNPT
Fitting Length
1.2 in
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28208
Zoro #
G621699239
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
1.2 in
Width
1.3 in
Thread Size
3/4-14 x 1/2-14
Hex Size
1.37 in
Details
Temp. Range (F)
-65 to 250 deg F
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Connection Type
FNPT|MNPT
Pipe Fitting Material
Brass
Max. Pressure
1000 to 1200 psi
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Item
Adapter
Standards
ASA, ASME Compliant, SAE
Description
MIDLAND INDUSTRIES 28208 Extender Adapter, 3/4 in FNPTF x 1/2 in MNPTF, 1.69 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.