Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER EXTND 3/8IN FNPTF 1/4IN MNPTF

  • Mfr # 28193

  • Zoro # G121697896


product price: $5.95
/ea

Key Features

For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Width
0.8 in
Max. Pressure
1200 psi
Temp. Range (F)
-65 to 250 deg F
Thread Size
3/8-18 x 1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28193
Zoro #
G121697896
UPC #
-
Country of Origin
Multiple

Dimensions

Width
0.8 in
Thread Size
3/8-18 x 1/4-18
Fitting Length
0.85 in
Hex Size
0.87 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Max. Pressure
1200 psi
Temp. Range (F)
-65 to 250 deg F
Item
Adapter
Connection Type
FNPT|MNPT
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems

Description

MIDLAND INDUSTRIES 28193 Extender Adapter, 3/8 in FNPTF x 1/4 in MNPTF, 1-1/4 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.