
ADAPTER EXTND 3/8IN FNPTF 1/8IN MNPTF
Mfr # 28198
Zoro # G421700814
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Hex Size
0.81 in
Temp. Range (F)
-65 to 250 deg F
Thread Size
3/8-18 x 1/8-27
Connection Type
FNPT|MNPT
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28198
Zoro #
G421700814
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.81 in
Thread Size
3/8-18 x 1/8-27
Fitting Length
0.8 in
Width
0.75 in
Details
Temp. Range (F)
-65 to 250 deg F
Connection Type
FNPT|MNPT
Pipe Fitting Material
Brass
Max. Pressure
1200 psi
Item
Adapter
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Description
MIDLAND INDUSTRIES 28198 Extender Adapter, 3/8 in FNPTF x 1/8 in MNPTF, 1 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.