Zoro Homepage

ADAPTER EXTND 3/8IN FNPTF 3/8IN MNPTF

  • Mfr # 28194L

  • Zoro # G821698698


original price: $4.79
9% off
new price: $4.35
/ea

Key Features

Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
FNPT|MNPT
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Hex Size
0.81 in
Thread Size
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28194L
Zoro #
G821698698
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.81 in
Thread Size
3/8-18
Fitting Length
0.75 in
Width
0.8 in

Details

Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
FNPT|MNPT
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
Item
Adapter

Description

MIDLAND INDUSTRIES 28194L Extender Adapter, 3/8 in FNPTF x 3/8 in MNPTF, 1.24 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.