Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER GRV AND CAM TYPE A, FNPT 1IN

  • Mfr # 61912

  • Zoro # G321699348


product price: $10.59
/ea

Key Features

Connection Type
Type A|FNPT
Overall Length
1.9 in
Body Material
Aluminum
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61912
Zoro #
G321699348
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1.9 in
Width
1.8 in

Details

Connection Type
Type A|FNPT
Body Material
Aluminum
Item
Adapter

Description

MIDLAND INDUSTRIES 61912 Cam and Groove Adapter, 1 in Type A x 1 in FNPT, Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.