Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER HEX END MALE STR 1/2IN 3/4IN MGH

  • Mfr # 30510

  • Zoro # G221700786


product price: $15.19
/ea

Key Features

Hex Size
1.06 in
Fitting Connection Type
Barbed|MGHT
Connection Size 1
1/2 in
Width
1.1 in
Operating Temp. Range
35 to 100 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30510
Zoro #
G221700786
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
1.06 in
Connection Size 1
1/2 in
Width
1.1 in
Thread Size
3/4-11-1/2
Connection Size 2
3/4 in
Height
1.05 in
Length
2.7 in

Details

Item
Adapter
Fitting Connection Type
Barbed|MGHT
Operating Temp. Range
35 to 100 deg F
Material
Brass
Max. Working Pressure
75 psi

Description

MIDLAND INDUSTRIES 30510 Straight Male End Hex Adapter, 1/2 in Garden Hose Barbed x 3/4 in MGH, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.