Zoro Homepage

ADAPTER HEX END MALE STR 1IN 3/4IN MGH

  • Mfr # 30045

  • Zoro # G821699428


original price: $8.49
9% off
new price: $7.65
/ea

Key Features

Fitting Connection Type
Barbed|MGHT
Hex Size
1.06 in
Connection Size 1
1 in
Thread Size
1-11-1/2
Max. Working Pressure
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30045
Zoro #
G821699428
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
1.06 in
Connection Size 1
1 in
Thread Size
1-11-1/2
Connection Size 2
3/4 in
Width
1.7 in
Length
1.1 in
Height
1.05 in

Details

Fitting Connection Type
Barbed|MGHT
Max. Working Pressure
75 psi
Item
Adapter
Operating Temp. Range
35 to 100 deg F
Material
Brass

Description

MIDLAND INDUSTRIES 30045 Straight Male End Hex Adapter, 1 in Garden Hose Barbed x 3/4 in MGH, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.