Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER MINI SGL 3/8IN BARB 1/8 MPT BRS

  • Mfr # 21025

  • Zoro # G021699303


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Operating Temp. (F)
-65 to 90 deg F
Temp. Range
-65 to 90 deg F
Max. Pressure
150 psi
Tube Outside Dia.
1/4 in
Fitting Connection Type
Mini Barb|MNPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21025
Zoro #
G021699303
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Outside Dia.
1/4 in
Length
1.2 in

Details

Operating Temp. (F)
-65 to 90 deg F
Temp. Range
-65 to 90 deg F
Max. Pressure
150 psi
Fitting Connection Type
Mini Barb|MNPTF
Item
Adapter
Max. Working Pressure (PSI)
150 psi
Basic Fitting Material
Brass

Description

MIDLAND INDUSTRIES 21025 Single Mini Adapter, 3/8-in Mini Barb x 1/8-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.