
ADAPTER PAIT LT 1/2IN MALE FLARE 3/4IN
Mfr # 10242L
Zoro # G221698656
product price: $6.59
/eaKey Features
Flare Thread Size
3/4-16 x 3/4-14
Fitting Connection Type
Male Flared|FNPT
Max. Pressure
750 psi
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10242L
Zoro #
G221698656
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
3/4-16 x 3/4-14
Hex Size
1.1 in
Details
Fitting Connection Type
Male Flared|FNPT
Max. Pressure
750 psi
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Item
Adapter
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Description
MIDLAND INDUSTRIES 10242L Light Pattern Adapter, 1/2 in Male Flared x 3/4 in FNPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.