Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER PAIT LT 1/4IN COMPRESSION 1/8IN

  • Mfr # 18145L

  • Zoro # G621698591


product price: $2.59
/ea

Key Features

Temp. Range
-65 to 250 deg F
Hex Size
1/2 in
Fitting Connection Type
Compression|FNPT
Max. Pressure
300 psi
Compression Thread Size
7/16-24 x 1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18145L
Zoro #
G621698591
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
1/2 in
Compression Thread Size
7/16-24 x 1/8-27
Length
0.45 in

Details

Temp. Range
-65 to 250 deg F
Fitting Connection Type
Compression|FNPT
Max. Pressure
300 psi
Material
Brass
Standards
ASA, ASME Compliant, SAE
Item
Adapter

Description

MIDLAND INDUSTRIES 18145L Light Pattern Adapter, 1/4 in Compression x 1/8 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.