
ADAPTER PAIT LT 3/8IN MALE FLARE 1/4IN
Mfr # 10263L
Zoro # G121697926
product price: $3.19
/eaKey Features
Temp. Range
-65 to 250 deg F
Flare Thread Size
5/8-18 x 1/4-18
Fitting Connection Type
Male Flared|MNPT
Max. Pressure
1000 psi
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10263L
Zoro #
G121697926
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
5/8-18 x 1/4-18
Hex Size
0.62 in
Details
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Male Flared|MNPT
Max. Pressure
1000 psi
Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Item
Adapter
Description
MIDLAND INDUSTRIES 10263L Light Pattern Adapter, 3/8 in Male Flared x 1/4 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.