
ADAPTER PAIT LT 3/8IN TUBE OD 1/8IN BRS
Mfr # 18187L
Zoro # G421698746
product price:Â $4.15
/eaKey Features
Hex Size
0.56 in
Max. Pressure
200 psi
Fitting Connection Type
Tube|MNPT
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18187L
Zoro #
G421698746
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.56 in
Length
0.6 in
Compression Thread Size
9/16-24 x 1/8-27
Details
Max. Pressure
200 psi
Fitting Connection Type
Tube|MNPT
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
Item
Adapter
Material
Brass
Description
MIDLAND INDUSTRIES 18187L Light Pattern Adapter, 3/8 in Tube OD x 1/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.