ADAPTER PAIT LT 5/8IN MALE FLARE 1/2IN

  • Mfr # 10273L

  • Zoro # G921701250


product price:  $7.19
/ea

Key Features

Fitting Connection Type
Male Flared|MNPT
Temp. Range
-65 to 250 deg F
Max. Pressure
650 psi
Basic Fitting Material
Brass
Flare Thread Size
7/8-14 x 1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10273L
Zoro #
G921701250
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
7/8-14 x 1/2-14
Hex Size
0.87 in

Details

Fitting Connection Type
Male Flared|MNPT
Temp. Range
-65 to 250 deg F
Max. Pressure
650 psi
Basic Fitting Material
Brass
Item
Adapter
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE

Description

MIDLAND INDUSTRIES 10273L Light Pattern Adapter, 5/8 in Male Flared x 1/2 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.