ADAPTER RGD 5/8IN HOSE BARB 1/2IN FIP

  • Mfr # 32445

  • Zoro # G721698392


product price:  $13.49
/ea

Key Features

Hose Fitting B Size
1/2 in
Hose Fitting A Size
5/8 in
Hose Fitting B Connection Type
FIP
Hose Fitting A Connection Type
Hose Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32445
Zoro #
G721698392
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting B Size
1/2 in
Hose Fitting A Size
5/8 in

Details

Hose Fitting B Connection Type
FIP
Item
Adapter
Hose Fitting A Connection Type
Hose Barbed

Description

MIDLAND INDUSTRIES 32445 Rigid Adapter, 5/8 in Hose Barbed x 1/2 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.