
ADAPTER RGD STR 3/4IN FGH 1/4IN FIP BRS
Mfr # 30017
Zoro # G821697837
product price:Â $6.15
/eaKey Features
Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
FGHT|FIP
Connection Size 2
1/4 in
Hex Size
1.12 in
For Use With
Garden Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30017
Zoro #
G821697837
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size 2
1/4 in
Hex Size
1.12 in
Thread Size
3/4-11-1/2 x 1/4-18
Connection Size 1
3/4 in
Height
0.6 in
Width
1.15 in
Length
1.05 in
Details
Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
FGHT|FIP
For Use With
Garden Hose
Item
Adapter
Material
Brass
Description
MIDLAND INDUSTRIES 30017 Straight Rigid Adapter, 3/4 in FGH x 1/4 in FIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.