ADAPTER RGD STR 3/4IN MGH 3/4IN MGH BRS

  • Mfr # 30099

  • Zoro # G721697753


product price: $8.79
/ea

Key Features

Hex Size
1.06 in
For Use With
Garden Hose
Thread Size
3/4-11-1/2
Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
MGHT|MGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30099
Zoro #
G721697753
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
1.06 in
Thread Size
3/4-11-1/2
Connection Size 2
3/4 in
Height
1 in
Width
1.1 in
Length
1.3 in
Connection Size 1
3/4 in

Details

For Use With
Garden Hose
Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
MGHT|MGHT
Item
Adapter
Material
Brass

Description

MIDLAND INDUSTRIES 30099 Straight Rigid Adapter, 3/4 in MGH x 3/4 in MGH, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.