Zoro Homepage

ADAPTER RGD STR 3/4IN MGH 3/4IN MNPTF

  • Mfr # 30063BE

  • Zoro # G621699574


original price: $9.45
10% off
new price: $8.49
/ea

Key Features

Thread Size
3/4-11-1/2 x 3/4-14
Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
MGHT|MNPT
Connection Size 2
3/4 in
Hex Size
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30063BE
Zoro #
G621699574
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-11-1/2 x 3/4-14
Connection Size 2
3/4 in
Hex Size
1.06 in
Height
1.25 in
Width
1 in
Connection Size 1
3/4 in
Length
1.1 in

Details

Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
MGHT|MNPT
Item
Adapter
For Use With
Garden Hose
Material
Brass

Description

MIDLAND INDUSTRIES 30063BE Straight Rigid Adapter, 3/4 in MGH x 3/4 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.