Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER RGD STR 3/4IN MGH 3/8IN MIP BRS

  • Mfr # 30053

  • Zoro # G921699038


product price: $5.15
/ea

Key Features

Connection Size 1
3/4 in
Hex Size
1.06 in
For Use With
Garden Hose
Connection Size 2
3/8 in
Operating Temp. Range
35 to 100 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30053
Zoro #
G921699038
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 1
3/4 in
Hex Size
1.06 in
Connection Size 2
3/8 in
Length
1.2 in
Width
1.15 in
Thread Size
3/4-11-1/2 x 3/8-18
Height
1 in

Details

For Use With
Garden Hose
Operating Temp. Range
35 to 100 deg F
Item
Adapter
Fitting Connection Type
MGHT|MIP
Material
Brass

Description

MIDLAND INDUSTRIES 30053 Straight Rigid Adapter, 3/4 in MGH x 3/8 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.