
ADAPTER STR 10MM PUSH-IN 1/4IN MIP BRS
Mfr # 20636N
Zoro # G221700007
product price: $9.39
/eaKey Features
Hex Size
0.663 in
Max. Pressure
290 psi
Length
1 in
Fitting Connection Type
Push-Fit|MIP
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20636N
Zoro #
G221700007
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.663 in
Length
1 in
Details
Item
Adapter
Max. Pressure
290 psi
Fitting Connection Type
Push-Fit|MIP
Basic Fitting Material
Brass
Temp. Range
-4 to 176 deg F
Description
MIDLAND INDUSTRIES 20636N Straight Adapter, 10 mm Push-In x 1/4 in MIP, Brass, Nickel-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.