
ADAPTER STR 1/2IN PUSH-IN 1/2IN MIP NP
Mfr # 20063C
Zoro # G821698360
product price: $8.65
/eaKey Features
Temp. Range
0 to 160 deg F
Thread Size
1/2-14
Fitting Connection Type
Push-Fit|MIP
Max. Pressure
0 to 150 psi
Basic Fitting Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20063C
Zoro #
G821698360
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2-14
Length
1.2 in
Details
Temp. Range
0 to 160 deg F
Fitting Connection Type
Push-Fit|MIP
Item
Adapter
Max. Pressure
0 to 150 psi
Basic Fitting Material
Composite
Description
MIDLAND INDUSTRIES 20063C Straight Adapter, 1/2 in Push-In x 1/2 in MIP, Composite, Nickel-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.