Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER STR 1/2IN PUSH-IN 1/4IN MIP NP

  • Mfr # 20060C

  • Zoro # G221698212


product price: $8.25
/ea

Key Features

Thread Size
1/4-18
Temp. Range
0 to 160 deg F
Basic Fitting Material
Composite
Fitting Connection Type
Push-Fit|MIP
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20060C
Zoro #
G221698212
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Length
1.25 in

Details

Temp. Range
0 to 160 deg F
Item
Adapter
Basic Fitting Material
Composite
Fitting Connection Type
Push-Fit|MIP
Max. Pressure
0 to 150 psi

Description

MIDLAND INDUSTRIES 20060C Straight Adapter, 1/2 in Push-In x 1/4 in MIP, Composite, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.