Zoro Homepage

ADAPTER STR 3/8IN FEM INVERTED FLRD BRS

  • Mfr # 12035

  • Zoro # G621699093


product price: $10.69
/ea

Key Features

Hex Size
3/4 in
Max. Pressure
1000 psi
Basic Fitting Material
Brass
Flare Thread Size
5/8-18 x 1/4-18
Standards
ASA, ASME Compliant, CA360, MS (Military Standards), SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12035
Zoro #
G621699093
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
3/4 in
Flare Thread Size
5/8-18 x 1/4-18

Details

Max. Pressure
1000 psi
Item
Adapter
Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, CA360, MS (Military Standards), SAE
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Female Inverted Flared|FNPT

Description

MIDLAND INDUSTRIES 12035 Straight Adapter, 3/8 in Female Inverted Flared x 1/4 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.