Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER STR 3/8IN PUSH-IN 1/2IN MIP NP

  • Mfr # 20062C

  • Zoro # G721701368


product price: $8.55
/ea

Key Features

Thread Size
1/2-14
Fitting Connection Type
Push-Fit|MIP
Temp. Range
0 to 160 deg F
Basic Fitting Material
Composite
Max. Pressure
0 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20062C
Zoro #
G721701368
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14
Length
1 in

Details

Fitting Connection Type
Push-Fit|MIP
Temp. Range
0 to 160 deg F
Basic Fitting Material
Composite
Max. Pressure
0 to 150 psi
Item
Adapter

Description

MIDLAND INDUSTRIES 20062C Straight Adapter, 3/8 in Push-In x 1/2 in MIP, Composite, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.