Zoro Homepage

ADAPTER STR 6MM PUSH-IN 1/4IN MALE BSPT

  • Mfr # 20633

  • Zoro # G321698471


product price: $8.29
/ea

Key Features

Fitting Connection Type
Push-Fit|Male BSP
Max. Pressure
220 psi
Basic Fitting Material
Composite
Thread Size
1/4-19
Temp. Range
-5 to 175 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20633
Zoro #
G321698471
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-19
Length
0.5 in

Details

Item
Adapter
Fitting Connection Type
Push-Fit|Male BSP
Max. Pressure
220 psi
Basic Fitting Material
Composite
Temp. Range
-5 to 175 deg F

Description

MIDLAND INDUSTRIES 20633 Straight Adapter, 6 mm Push-In x 1/4 in Male BSPT, Composite, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.