Zoro Homepage

ADAPTER STR 8MM PUSH-IN 1/4IN MIP BRS NP

  • Mfr # 20634N

  • Zoro # G421700449


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Hex Size
0.546 in
Basic Fitting Material
Brass
Fitting Connection Type
Push-Fit|MIP
Max. Pressure
290 psi
Temp. Range
-4 to 176 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20634N
Zoro #
G421700449
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.546 in
Length
0.9 in

Details

Basic Fitting Material
Brass
Fitting Connection Type
Push-Fit|MIP
Max. Pressure
290 psi
Temp. Range
-4 to 176 deg F
Item
Adapter

Description

MIDLAND INDUSTRIES 20634N Straight Adapter, 8 mm Push-In x 1/4 in MIP, Brass, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.