ADAPTER SWVL 1/2IN HOSE 3/8IN MALE NPTF

  • Mfr # 32355

  • Zoro # G621699086


product price: $11.55
/ea

Key Features

Operating Temp. (F)
-40 to 160 deg F
Fitting Connection Type
Hose|Male NPTF
Basic Fitting Material
Brass
Max. Working Pressure (PSI)
150 psi
Hex Size
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32355
Zoro #
G621699086
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.68 in
Length
2.1 in

Details

Operating Temp. (F)
-40 to 160 deg F
Fitting Connection Type
Hose|Male NPTF
Basic Fitting Material
Brass
Item
Adapter
Max. Working Pressure (PSI)
150 psi

Description

MIDLAND INDUSTRIES 32355 Swivel Adapter, 1/2 in Hose x 3/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.