ADAPTER SWVL 1/2IN MPT 3/4IN FNPSM STL

  • Mfr # 1404812

  • Zoro # G221698946


product price: $17.39
/ea

Key Features

Pipe Fitting Material
Steel
Connection Type
Male NPTF|Female NPSM Swivel
Thread Size
1/2-14 x 3/4-14
Max. Pressure
2250 psi
Overall Pipe Length
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1404812
Zoro #
G221698946
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14 x 3/4-14
Overall Pipe Length
1.3 in

Details

Pipe Fitting Material
Steel
Connection Type
Male NPTF|Female NPSM Swivel
Max. Pressure
2250 psi
Item
Adapter
Standards
SAE 140130

Description

MIDLAND INDUSTRIES 1404812 Swivel Adapter, 1/2-in Male NPTF x 3/4-in Female NPSM Swivel, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.