ADAPTER SWVL 1/4IN HOSE 1/4IN MALE NPTF

  • Mfr # 32349

  • Zoro # G721698156


product price: $9.29
/ea

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Hose|MNPT
Operating Temp. (F)
-40 to 160 deg F
Hex Size
0.56 in
Max. Working Pressure (PSI)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32349
Zoro #
G721698156
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.56 in
Length
2.05 in

Details

Basic Fitting Material
Brass
Fitting Connection Type
Hose|MNPT
Operating Temp. (F)
-40 to 160 deg F
Max. Working Pressure (PSI)
150 psi
Item
Adapter

Description

MIDLAND INDUSTRIES 32349 Swivel Adapter, 1/4 in Hose x 1/4 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.