ADAPTER SWVL 1IN FJIC 1IN MPT STL

  • Mfr # 65051616

  • Zoro # G721697944


product price:  $20.45
/ea

Key Features

Fitting Thread Size 1
1-5/16-12
End 1 Connection Type
Female JIC Swivel
End 2 Connection Type
Male NPTF
Fitting Material
Steel
Fitting Thread Size 2
1 - 11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65051616
Zoro #
G721697944
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 1
1-5/16-12
Fitting Thread Size 2
1 - 11-1/2
Length
1.4 in

Details

End 1 Connection Type
Female JIC Swivel
End 2 Connection Type
Male NPTF
Fitting Material
Steel
Max. Pressure
2000 psi
Item
Adapter
Standards
SAE J514

Description

MIDLAND INDUSTRIES 65051616 Swivel Adapter, 1-in Female JIC Swivel x 1-in Male NPTF, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.