ADAPTER SWVL 3/4IN FGH 3/4IN FNPTF BRS

  • Mfr # 5AS-12E

  • Zoro # G321700235


product price: $6.65
/ea

Key Features

Connection Size 1
3/4 in
For Use With
Garden Hose
Connection Size 2
3/4 in
Thread Size
3/4-11-1/2 x 3/4-14
Operating Temp. Range
35 to 100 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AS-12E
Zoro #
G321700235
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size 1
3/4 in
Connection Size 2
3/4 in
Thread Size
3/4-11-1/2 x 3/4-14
Width
1.25 in
Height
1.2 in
Hex Size
1.12 in
Length
1.05 in

Details

For Use With
Garden Hose
Operating Temp. Range
35 to 100 deg F
Includes
Washer
Item
Adapter
Fitting Connection Type
FGHT|FNPT
Material
Brass

Description

CHAMPION BRASS 5AS-12E Swivel Adapter, 3/4 in FGH x 3/4 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.